Zoro Homepage
This item is Discontinued.
Zurn Sensor Faucet Z6915-XL-F-SSH

Sensor Faucet (Discontinued)

  • Mfr # Z6915-XL-F-SSH
  • Zoro # G900722986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z6915-XL-F-SSH
Zoro #
G900722986
UPC #
889934195002
Country of Origin
Taiwan, Province of China

Dimensions

Water Inlet Connection Size
1/2 in
Manufacturers Warranty Length
3 yr
Spout Length
6 3/4 in
Spout Height
5 5/16 in

Description

Item Sensor Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.