Zoro Homepage

Sensor Faucet

  • Mfr # Z6920-XL-CP8-FC1.5

  • Zoro # G8859083


product price: $728.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial
Finish
Chrome
Flow Rate
1.5 gpm
Body Material
Cast Brass, Plastic
Voltage
6V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z6920-XL-CP8-FC1.5
Zoro #
G8859083
UPC #
889934188271
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
3 yr
Water Inlet Connection Size
1/2 in
Spout Length
7 7/8 in
Spout Height
12 in
Spout Outlet Height
7 7/8 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Minimum
1 1/8 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Spout Height - Maximum
7 7/8 in
Overall Width
2 1/4 in

Description

Sensor Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.