Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Faucet

  • Mfr # ZG6950-ACA-CP4-MV

  • Zoro # G512530351


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial
Finish
Polished Chrome
Body Material
Brass, Plastic
Voltage
7.5V DC
Standards
A112.18.1/CSA B125.1, NYC 604.4, UPC Lead Free Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG6950-ACA-CP4-MV
Zoro #
G512530351
UPC #
889934287882
Country of Origin
Multiple

Dimensions

Spout Outlet Height
4 1/8 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Overall Width
2 1/8 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Inlet Connection Size
9/16 in
Spout Height - Maximum
5 3/4 in

Details

Application
Commercial
Finish
Polished Chrome
Item
Sensor Faucet
Body Material
Brass, Plastic
Voltage
7.5V DC
Standards
A112.18.1/CSA B125.1, NYC 604.4, UPC Lead Free Compliant
Valve Type
Ceramic Disc
Sensor Type
Fixed
Power Source
Battery, Hardwired
Battery Type
AA
Series
Serio Series(R)
Features
Bluetooth Compatible
ADA Compliance
ADA Compliant
Spout Reach
4 3/4 in
Includes
4 in Cover Plate, Aerator and Key, Connected Monitor, Electronics Module, Hydrogenerator, Plug-in Power Converter
Temperature Control
Adjustable Temperature
Warranty
1 yr. Limited Finish Warranty
CEC Compliance
CEC Compliant
Number of Mounting Holes
3
Operation Method
Motion Sensor
Includes Drain
Drain Not Included
Temperature - Maximum
140 Degrees F
Temperature - Minimum
33 Degrees F
Spout Shape
Arc
For Location
Bathroom
Flow Type
Spray
Number of Batteries
6
Includes Handle
Handle Not Included
Vandal Resistance
Vandal-Resistant Outlet
Inlet Connection Type
UNEF
Sensor Range - Maximum
8 in
Product Type
Sensor Faucet
Includes Transformer
Transformer Not Required
Includes Batteries
Batteries Included
Ligature Resistance
Not Ligature-Resistant
Flow Rate - Maximum
0.5 gpm
Temperature Control Method
Below Deck Temperature Mixing Valve
Pressure - Maximum
125 psi
Time Out
30 sec
Spout Style
Fixed
Water Supply Type
Hot and Cold Lines
Mounting Hole Center-to-Center Distance - Maximum
4 in

Description

Sensor Faucet

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.