Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Faucet

  • Mfr # ZG6950-ACA

  • Zoro # G912530388


product price: $548.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial
Finish
Polished Chrome
Body Material
Brass, Plastic
Voltage
7.5V DC
Power Source
Battery, Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG6950-ACA
Zoro #
G912530388
UPC #
889934287868
Country of Origin
Multiple

Dimensions

Spout Height - Maximum
5 3/4 in
Spout Outlet Height
4 1/8 in
For Mounting Hole Diameter - Maximum
1 1/4 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Inlet Connection Size
1/2 in
Overall Width
2 1/8 in

Details

Application
Commercial
Finish
Polished Chrome
Item
Sensor Faucet
Body Material
Brass, Plastic
Voltage
7.5V DC
Power Source
Battery, Hardwired
Series
Serio Series(R)
Battery Type
AA
Includes
Aerator and Key, Connected Monitor, Electronics Module, Hydrogenerator
Spout Reach
4 3/4 in
ADA Compliance
ADA Compliant
Standards
A112.18.1/CSA B125.1, NYC 604.4, UPC Lead Free Compliant
Valve Type
Ceramic Disc
Sensor Type
Fixed
Features
Bluetooth Compatible
Pressure - Maximum
125 psi
Temperature Control
Adjustable Temperature
Number of Batteries
6
Includes Transformer
Transformer Not Required
Temperature Control Method
Below Deck Temperature Mixing Valve
Flow Rate - Maximum
0.5 gpm
Vandal Resistance
Vandal-Resistant Outlet
For Location
Bathroom
Warranty
1 yr. Limited Finish Warranty
Spout Shape
Arc
Includes Drain
Drain Not Included
Temperature - Minimum
33 Degrees F
Number of Mounting Holes
1
Water Supply Type
Hot and Cold Lines
Spout Style
Fixed
Temperature - Maximum
140 Degrees F
Time Out
30 sec
Flow Type
Spray
Ligature Resistance
Not Ligature-Resistant
Operation Method
Motion Sensor
Inlet Connection Type
NPSM
Sensor Range - Maximum
8 in
Product Type
Sensor Faucet
CEC Compliance
CEC Compliant
Includes Handle
Handle Not Included
Includes Batteries
Batteries Included

Description

Sensor Faucet

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.