Zoro Homepage

Sensor Faucet

  • Mfr # ZG6950-BN

  • Zoro # G812530419


product price: $778.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial
Finish
Brushed Nickel
Body Material
Brass, Plastic
Voltage
1.5V DC
ADA Compliance
ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG6950-BN
Zoro #
G812530419
UPC #
889934287899
Country of Origin
Multiple

Dimensions

Spout Height - Maximum
5 3/4 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Spout Outlet Height
4 1/8 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Overall Width
2 1/8 in
Inlet Connection Size
1/2 in

Details

Application
Commercial
Finish
Brushed Nickel
Item
Sensor Faucet
Body Material
Brass, Plastic
Voltage
1.5V DC
ADA Compliance
ADA Compliant
Sensor Type
Fixed
Features
Bluetooth Compatible
Spout Reach
4 3/4 in
Valve Type
Ceramic Disc
Power Source
Battery, Hydropower
Battery Type
AA
Includes
Aerator and Key, Connected Monitor, Electronics Module, Hydrogenerator
Series
Serio Series(R)
Standards
A112.18.1/CSA B125.1, NYC 604.4, UPC Lead Free Compliant
Operation Method
Motion Sensor
Ligature Resistance
Not Ligature-Resistant
Temperature - Maximum
140 Degrees F
Flow Type
Spray
For Location
Bathroom
Includes Batteries
Batteries Included
Pressure - Maximum
125 psi
Sensor Range - Maximum
8 in
Inlet Connection Type
NPSM
Includes Drain
Drain Not Included
Temperature Control Method
Below Deck Temperature Mixing Valve
Flow Rate - Maximum
0.5 gpm
Water Supply Type
Hot and Cold Lines
Warranty
1 yr. Limited Finish Warranty
Vandal Resistance
Vandal-Resistant Outlet
Spout Shape
Arc
CEC Compliance
CEC Compliant
Time Out
30 sec
Number of Batteries
6
Number of Mounting Holes
1
Spout Style
Fixed
Includes Transformer
Transformer Not Required
Includes Handle
Handle Not Included
Temperature - Minimum
33 Degrees F
Product Type
Sensor Faucet
Temperature Control
Adjustable Temperature

Description

Sensor Faucet

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.