Zoro Homepage

Sensor Faucet

  • Mfr # ZG6950-CP4

  • Zoro # G412530307


product price: $777.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial
Finish
Polished Chrome
Body Material
Brass, Plastic
Voltage
3V DC
Valve Type
Ceramic Disc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG6950-CP4
Zoro #
G412530307
UPC #
889934287905
Country of Origin
Multiple

Dimensions

Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Spout Outlet Height
4 1/8 in
Spout Height - Maximum
5 3/4 in
Overall Width
2 1/8 in
For Mounting Hole Diameter - Maximum
1 1/4 in

Details

Application
Commercial
Finish
Polished Chrome
Item
Sensor Faucet
Body Material
Brass, Plastic
Voltage
3V DC
Valve Type
Ceramic Disc
Spout Reach
4 3/4 in
Standards
A112.18.1/CSA B125.1, NYC 604.4, UPC Lead Free Compliant
ADA Compliance
ADA Compliant
Includes
4 in Cover Plate, Aerator and Key, Connected Monitor, Electronics Module, Hydrogenerator
Power Source
Battery, Hydropower
Sensor Type
Fixed
Features
Bluetooth Compatible
Series
Serio Series(R)
Battery Type
AA
Number of Mounting Holes
3
Inlet Connection Type
NPSM
CEC Compliance
CEC Compliant
Flow Rate - Maximum
0.5 gpm
Includes Transformer
Transformer Not Required
Includes Drain
Drain Not Included
Spout Shape
Arc
Sensor Range - Maximum
8 in
Flow Type
Spray
Temperature - Maximum
140 Degrees F
Number of Batteries
6
Time Out
30 sec
Temperature Control
Adjustable Temperature
Mounting Hole Center-to-Center Distance - Maximum
4 in
Temperature Control Method
Below Deck Temperature Mixing Valve
Water Supply Type
Hot and Cold Lines
Spout Style
Fixed
Pressure - Maximum
125 psi
For Location
Bathroom
Warranty
1 yr. Limited Finish Warranty
Vandal Resistance
Vandal-Resistant Outlet
Product Type
Sensor Faucet
Operation Method
Motion Sensor
Includes Handle
Handle Not Included
Includes Batteries
Batteries Included
Ligature Resistance
Not Ligature-Resistant
Temperature - Minimum
33 Degrees F

Description

Sensor Faucet

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.