Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Faucet

  • Mfr # ZG6950-CP8

  • Zoro # G312530377


product price: $789.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial
Finish
Polished Chrome
Body Material
Brass, Plastic
Voltage
3V DC
Features
Bluetooth Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG6950-CP8
Zoro #
G312530377
UPC #
889934287929
Country of Origin
Multiple

Dimensions

Overall Width
2 1/8 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Inlet Connection Size
1/2 in
Spout Outlet Height
4 1/8 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Spout Height - Maximum
5 3/4 in

Details

Application
Commercial
Finish
Polished Chrome
Item
Sensor Faucet
Body Material
Brass, Plastic
Voltage
3V DC
Features
Bluetooth Compatible
Battery Type
AA
Spout Reach
4 3/4 in
Power Source
Battery, Hydropower
ADA Compliance
ADA Compliant
Valve Type
Ceramic Disc
Series
Serio Series(R)
Sensor Type
Fixed
Standards
A112.18.1/CSA B125.1, NYC 604.4, UPC Lead Free Compliant
Includes
8 in Cover Plate, Aerator and Key, Connected Monitor, Electronics Module, Hydrogenerator
Flow Rate - Maximum
0.5 gpm
For Location
Bathroom
Pressure - Maximum
125 psi
Includes Transformer
Transformer Not Required
Operation Method
Motion Sensor
Number of Mounting Holes
3
Includes Handle
Handle Not Included
Temperature Control
Adjustable Temperature
Sensor Range - Maximum
8 in
Time Out
30 sec
Mounting Hole Center-to-Center Distance - Maximum
8 in
Number of Batteries
6
Inlet Connection Type
NPSM
Product Type
Sensor Faucet
Includes Batteries
Batteries Included
Warranty
1 yr. Limited Finish Warranty
CEC Compliance
CEC Compliant
Spout Shape
Arc
Temperature - Maximum
140 Degrees F
Ligature Resistance
Not Ligature-Resistant
Water Supply Type
Hot and Cold Lines
Temperature - Minimum
33 Degrees F
Includes Drain
Drain Not Included
Flow Type
Spray
Vandal Resistance
Vandal-Resistant Outlet
Temperature Control Method
Below Deck Temperature Mixing Valve
Spout Style
Fixed

Description

Sensor Faucet

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.