Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Faucet

  • Mfr # ZG6950-J

  • Zoro # G612530343


product price: $643.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial
Finish
Polished Chrome
Body Material
Brass, Plastic
Voltage
3V DC
Battery Type
AA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG6950-J
Zoro #
G612530343
UPC #
889934287967
Country of Origin
Multiple

Dimensions

For Mounting Hole Diameter - Maximum
1 1/4 in
Inlet Connection Size
1/2 in
Overall Width
2 1/8 in
Spout Outlet Height
4 1/8 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Spout Height - Maximum
5 3/4 in

Details

Application
Commercial
Finish
Polished Chrome
Item
Sensor Faucet
Body Material
Brass, Plastic
Voltage
3V DC
Battery Type
AA
Valve Type
Ceramic Disc
Sensor Type
Fixed
Spout Reach
4 3/4 in
Features
Bluetooth Compatible
Includes
Aerator and Key, Connected Monitor, Electronics Module, Hydrogenerator
Power Source
Battery, Hydropower
ADA Compliance
ADA Compliant
Series
Serio Series(R)
Standards
A112.18.1/CSA B125.1, UPC Lead Free Compliant
Temperature - Maximum
140 Degrees F
Warranty
1 yr. Limited Finish Warranty
Product Type
Sensor Faucet
Sensor Range - Maximum
8 in
Pressure - Maximum
125 psi
Operation Method
Motion Sensor
Flow Type
Laminar
Spout Style
Fixed
Spout Shape
Arc
Ligature Resistance
Not Ligature-Resistant
Includes Drain
Drain Not Included
CEC Compliance
Not CEC Compliant
Water Supply Type
Hot and Cold Lines
Includes Transformer
Transformer Not Required
Number of Batteries
6
Flow Rate - Maximum
1.5 gpm
Time Out
30 sec
Includes Batteries
Batteries Included
Vandal Resistance
Vandal-Resistant Outlet
Temperature - Minimum
33 Degrees F
Temperature Control
Adjustable Temperature
Includes Handle
Handle Not Included
Temperature Control Method
Below Deck Temperature Mixing Valve
For Location
Bathroom
Inlet Connection Type
NPSM
Number of Mounting Holes
1

Description

Sensor Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.