Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Faucet

  • Mfr # ZG6950-M

  • Zoro # G212530316


product price: $643.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial
Finish
Polished Chrome
Body Material
Brass, Plastic
Voltage
3V DC
Power Source
Battery, Hydropower
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZG6950-M
Zoro #
G212530316
UPC #
889934287974
Country of Origin
Multiple

Dimensions

Overall Width
2 1/8 in
Spout Outlet Height
4 1/8 in
Spout Height - Maximum
5 3/4 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Maximum
1 1/4 in
For Mounting Hole Diameter - Minimum
1 1/8 in

Details

Application
Commercial
Finish
Polished Chrome
Item
Sensor Faucet
Body Material
Brass, Plastic
Voltage
3V DC
Power Source
Battery, Hydropower
ADA Compliance
ADA Compliant
Series
Serio Series(R)
Sensor Type
Fixed
Includes
Aerator and Key, Connected Monitor, Electronics Module, Hydrogenerator
Spout Reach
4 3/4 in
Features
Bluetooth Compatible
Standards
A112.18.1/CSA B125.1, NYC 604.4, UPC Lead Free Compliant
Battery Type
AA
Valve Type
Ceramic Disc
Warranty
1 yr. Limited Finish Warranty
For Location
Bathroom
Product Type
Sensor Faucet
Temperature Control Method
Below Deck Temperature Mixing Valve
Includes Drain
Drain Not Included
CEC Compliance
CEC Compliant
Vandal Resistance
Vandal-Resistant Outlet
Number of Batteries
6
Spout Shape
Arc
Temperature - Minimum
33 Degrees F
Ligature Resistance
Not Ligature-Resistant
Temperature - Maximum
140 Degrees F
Spout Style
Fixed
Flow Rate - Maximum
0.35 gpm
Flow Type
Spray
Operation Method
Motion Sensor
Sensor Range - Maximum
8 in
Water Supply Type
Hot and Cold Lines
Inlet Connection Type
NPSM
Pressure - Maximum
125 psi
Temperature Control
Adjustable Temperature
Number of Mounting Holes
1
Includes Handle
Handle Not Included
Time Out
30 sec
Includes Transformer
Transformer Not Required
Includes Batteries
Batteries Included

Description

Sensor Faucet

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.