Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Faucet

  • Mfr # ZG6950-TMV-1

  • Zoro # G812530358


product price: $826.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial
Finish
Polished Chrome
Body Material
Brass, Plastic
Voltage
3V DC
Spout Reach
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG6950-TMV-1
Zoro #
G812530358
UPC #
889934288018
Country of Origin
Multiple

Dimensions

For Mounting Hole Diameter - Minimum
1 1/8 in
Spout Height - Maximum
5 3/4 in
Inlet Connection Size
3/8 in
Overall Width
2 1/8 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Spout Outlet Height
4 1/8 in

Details

Application
Commercial
Finish
Polished Chrome
Item
Sensor Faucet
Body Material
Brass, Plastic
Voltage
3V DC
Spout Reach
4 3/4 in
Standards
A112.18.1/CSA B125.1, ASSE 1070, NYC 604.4, UPC Lead Free Compliant
Valve Type
Ceramic Disc
Battery Type
AA
Sensor Type
Fixed
ADA Compliance
ADA Compliant
Features
Bluetooth Compatible
Series
Serio Series(R)
Includes
Aerator and Key, Connected Monitor, Electronics Module, Hydrogenerator
Power Source
Battery, Hydropower
Temperature Control
Adjustable Temperature
Product Type
Sensor Faucet
Operation Method
Motion Sensor
Sensor Range - Maximum
8 in
Number of Batteries
6
Number of Mounting Holes
1
Pressure - Maximum
125 psi
Flow Rate - Maximum
0.5 gpm
Temperature - Minimum
33 Degrees F
For Location
Bathroom
Flow Type
Spray
Temperature Control Method
Below Deck Temperature Mixing Valve
Includes Transformer
Transformer Not Required
Includes Drain
Drain Not Included
Inlet Connection Type
Compression
Ligature Resistance
Not Ligature-Resistant
Spout Shape
Arc
Vandal Resistance
Vandal-Resistant Outlet
Warranty
1 yr. Limited Finish Warranty
Temperature - Maximum
140 Degrees F
Includes Handle
Handle Not Included
Time Out
30 sec
CEC Compliance
CEC Compliant
Includes Batteries
Batteries Included
Spout Style
Fixed
Water Supply Type
Hot and Cold Lines

Description

Sensor Faucet

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.