This item is Discontinued.

Zurn Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Chrome plated Z6920-XL-F

Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Chrome plated (Discontinued)

  • Mfr # Z6920-XL-F
  • Zoro # G3107119
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z6920-XL-F
Zoro #
G3107119
UPC #
670240389045
Country of Origin
Taiwan, Province of China

Dimensions

Height
5-1/8"
Spout Length
6 1/2 in
Overall Height
5-1/8"
Manufacturers Warranty Length
3 yr
Water Inlet Connection Size
1/2 in
Spout Height
12 in
Max. Installation Surface Thickness
3 in

Details

Faucet Operation
Sensor
Material
Cast Brass
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Finish
Polished Chrome
Handle Type
Not Included
Flow Rate
0.5 gpm
Faucet Spout Shape
Gooseneck
Number of Handles
0
Body Material
Brass
Voltage
6V DC
Flow Outlet Type
Nonaerated
Mounting Type - Faucet
Deck
Flow Outlet Type (Faucet)
Laminar
Sensor Lead
Infrared
Includes
In-Line Filter,(4) AA Alkaline Battery
Standards
ASME 112.18.1/CSA B125.1, NSF 372, NSF 61/9
Amps
2 A
Replacement Cartridge
Mfr. No. P6900-B-L-XL
Vandal Resistant Features
Vandal Resistant Outlet
Item
Gooseneck Bathroom Faucet
Compliance
ADA
Residential / Commercial
Commercial
Flow Outlet Type - Faucet
Laminar
Commercial / Residential
Commercial
Temp. Control
Yes
Valve Type
Compression
Faucet Spout
Fixed
ADA Compliance
Yes
Faucet Finish
Polished Chrome
Drain Type
None
CEC Compliant
CEC Compliant
Power Source
Battery
Battery Charger CEC Compliant
CEC Compliant
Series
AquaSense
Faucet Handle Type
None
Ligature Resistant
No
Sensor Range
1 in to 15 in
Faucet Type
Bathroom Sink Faucet
Connection
3/8" Compression
Features
Infrared Convergence Type Proximity Sensor
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Max. Mounting Hole Center Distance
Single Hole
Valve Type - Faucets
Solenoid Valve
Replacement Cartridge Mfr. Model Number
P6900-B-L-XL
Faucet Body Material
Cast Brass
Temperature Control
Yes
Faucet Activation
Motion Sensor
Spout Reach
5 3/8 in

Description

Item Gooseneck Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.