Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated

  • Mfr # Z6913-XL-ACA-CP4-MV

  • Zoro # G5359273


product price: $663.75
/ea
Free Shipping & Returns

Key Features

Material
Cast Brass
Height
7-5/16"
Application
Commercial
Finish
Chrome
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z6913-XL-ACA-CP4-MV
Zoro #
G5359273
UPC #
889934216639
Country of Origin
Taiwan, Province of China

Dimensions

Height
7-5/16"
Spout Length
6 5/16 in
Manufacturers Warranty Length
3 yr
Max. Installation Surface Thickness
3 in
Spout Height
6 3/8 in
Water Inlet Connection Size
1/2 in
Overall Width
2 in
Inlet Connection Size
1/2 in
Spout Outlet Height
5 11/16 in
For Surface Thickness - Maximum
3 in
Spout Height - Maximum
5 3/4 in
For Mounting Hole Diameter - Maximum
1 1/4 in
For Mounting Hole Diameter - Minimum
1 1/8 in

Details

Material
Cast Brass
Application
Commercial
Finish
Chrome
Item
Bathroom Sensor Faucet
ADA Compliant
Yes
Power Source
Hardwired
Includes
4 in Cover Plate, Plug-in Power Converter
Ligature Resistant
No
Flow Outlet Type - Faucet
Aerated
Faucet Finish
Polished Chrome
CEC Compliant
Non CEC Compliant
Faucet Operation
Sensor
Replacement Cartridge
4UZP3
Faucet Handle Type
None
Faucet Type
Bathroom Sink Faucet
Connection
3/8" MIPS
Flow Outlet Type (Faucet)
Aerated
Flow Rate
0.5 gpm
Vandal Resistant Features
Vandal Resistant Outlet
Body Material
Brass
Battery Charger CEC Compliant
Non CEC Compliant
Faucet Spout Shape
Mid Arc
Number of Handles
0
Valve Type
Ball
Mounting Type - Faucet
Deck
Drain Type
None
Amps
0.03 A
Green Certification or Other Recognition
WaterSense Certified
Temp. Control
Yes
Commercial / Residential
Commercial/Residential
Standards
ASME A112.18.1/CSA B125.1
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Voltage
7.5V DC
Residential / Commercial
Commercial
ADA Compliance
ADA Compliant
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Series
AquaSense(R)
Sensor Range
1 in to 6 in
Mounting Type
Deck
Flow Outlet Type
Vandal Resistant Aerator
Features
Infrared Convergence-Type Proximity Sensor
Replacement Cartridge Mfr. Model Number
P6900-SRK
Faucet Body Material
Brass
Spout Reach
5 1/2 in
Valve Type - Faucets
Solenoid Valve
Temperature Control
Adjustable Temperature
Max. Mounting Hole Center Distance
Single Hole
Faucet Activation
Motion Sensor
Sensor Type
Fixed
Temperature - Maximum
140 Degrees F
Number of Mounting Holes
3
Product Type
Sensor Faucet
Spout Style
Fixed
Vandal Resistance
Vandal-Resistant Outlet
Includes Transformer
Transformer Not Required
Warranty
3 yr
Includes Handle
Handle Not Included
CEC Compliance
CEC Compliant
Mounting Hole Center-to-Center Distance - Maximum
4 in
Inlet Connection Type
UNEF
Time Out
30 sec
Operation Method
Motion Sensor
Temperature - Minimum
35 Degrees F
Flow Type
Aerated
Current
0.03 A
Temperature Control Method
Below Deck Temperature Mixing Valve
Includes Drain
Drain Not Included
For Location
Bathroom
Spout Shape
Arc
Flow Rate - Maximum
0.5 gpm
Ligature Resistance
Not Ligature-Resistant
Sensor Range - Maximum
7 1/2 in
Water Supply Type
Hot and Cold Lines
Pressure - Maximum
125 psi
Compatible Cartridge Manufacturer Part Number
P6900-SRK

Description

Mid Arc,Chrome,Zurn,AquaSense,Cast Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.