Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated

  • Mfr # Z6913-XL-CWB

  • Zoro # G1855318


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Brass
Height
6-3/8"
Application
Commercial
Finish
Chrome
Flow Rate
0.5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z6913-XL-CWB
Zoro #
G1855318
UPC #
889934216943
Country of Origin
Taiwan, Province of China

Dimensions

Height
6-3/8"
Manufacturers Warranty Length
3 yr
Spout Length
6 5/16 in
Overall Height
6-3/8"
Max. Installation Surface Thickness
3 in
Water Inlet Connection Size
1/2 in
Spout Height
6 3/8 in
Overall Width
2 in
For Surface Thickness - Maximum
3 in
For Mounting Hole Diameter - Maximum
1 1/4 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
5 3/4 in
Spout Outlet Height
5 11/16 in

Details

Material
Cast Brass
Application
Commercial
Finish
Chrome
Item
Bathroom Sensor Faucet
Flow Rate
0.5 gpm
Mounting Hole Center to Center
Single Hole
Valve Type
Ball
Power Source
Hardwired
Voltage
7.5V DC
Faucet Spout Shape
Mid Arc
Vandal Resistant Features
Vandal Resistant Outlet
Connection
3/8" Compression
Faucet Type
Bathroom Sink Faucet
Battery Charger CEC Compliant
CEC Compliant
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Flow Outlet Type - Faucet
Aerated
Number of Handles
0
Amps
2 A
Commercial / Residential
Commercial
Mounting Type - Faucet
Deck
Standards
ASME 112.18.1/CSA B125.1, NSF 372, NSF 61/9
CEC Compliant
CEC Compliant
Residential / Commercial
Commercial
Series
AquaSense(R)
Mounting Type
Deck
Ligature Resistant
No
Faucet Operation
Sensor
Includes
Connecting Wire, In-Line Filter, Supply Hose
ADA Compliance
ADA Compliant
Flow Outlet Type
Vandal Proof Aerator
Drain Type
None
ADA Compliant
Yes
Sensor Range
1 in to 6 in
Flow Outlet Type (Faucet)
Aerated
Faucet Finish
Polished Chrome
Faucet Handle Type
None
Replacement Cartridge
4UZP3
Faucet Spout
Cast Brass
Sensor Lead
Integrated
Body Material
Brass
Number of Holes
1
Features
Infrared Convergence-Type Proximity Sensor
Faucet Activation
Motion Sensor
Temperature Control
Non-Adjustable Temperature
Max. Mounting Hole Center Distance
Single Hole
Faucet Body Material
Brass
Spout Reach
5 1/2 in
Replacement Cartridge Mfr. Model Number
P6900-SRK
Valve Type - Faucets
Solenoid Valve
Battery Type
AA
Sensor Type
Fixed
Warranty
3 yr
Flow Type
Aerated
Vandal Resistance
Vandal-Resistant Outlet
Number of Batteries
4
Current
2 A
Pressure - Maximum
125 psi
Sensor Range - Maximum
7 1/2 in
Water Supply Type
Hot and Cold Lines
Temperature - Minimum
35 Degrees F
Number of Mounting Holes
1
Spout Style
Fixed
Ligature Resistance
Not Ligature-Resistant
Includes Batteries
Batteries Included
Product Type
Sensor Faucet
Spout Shape
Arc
For Location
Bathroom
Temperature Control Method
Below Deck Temperature Mixing Valve
Includes Handle
Handle Not Included
Temperature - Maximum
140 Degrees F
CEC Compliance
CEC Compliant
Operation Method
Motion Sensor
Includes Drain
Drain Not Included
Includes Transformer
Transformer Not Required
Compatible Cartridge Manufacturer Part Number
P6900-SRK
Inlet Connection Type
NPSM
Mounting Hole Center-to-Center Distance - Maximum
1 1/4 in
Flow Rate - Maximum
0.5 gpm
Time Out
30 sec

Description

Mid Arc,Chrome,Zurn,AquaSense,Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.