Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zurn Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated Z6950-XL-S-CP4-E

Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Discontinued)

  • Mfr # Z6950-XL-S-CP4-E
  • Zoro # G5357447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z6950-XL-S-CP4-E
Zoro #
G5357447
UPC #
889934207149
Country of Origin
Taiwan, Province of China

Dimensions

Height
4-3/8"
Manufacturers Warranty Length
3 yr
Spout Length
6 1/2 in
Spout Height
5 1/4 in
Max. Installation Surface Thickness
3 in
Water Inlet Connection Size
1/2 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Spout Height - Maximum
4 1/8 in
For Surface Thickness - Maximum
3 in
Overall Width
2 1/4 in
Spout Outlet Height
4 1/8 in
For Mounting Hole Diameter - Maximum
1 1/4 in

Details

Material
Cast Brass
Application
Commercial
Finish
Chrome
Item
Bathroom Sensor Faucet
Mounting Hole Center to Center
Single Hole
Drain Type
None
Standards
ASME A112.18.1/CSA B125.1
Battery Charger CEC Compliant
Non CEC Compliant
ADA Compliance
ADA Compliant
Vandal Resistant Features
Vandal Resistant Outlet
Power Source
Hydropower
Body Material
Brass
Faucet Finish
Polished Chrome
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Includes
Cover Plate, 4 in, In-Line Filter
Faucet Type
Bathroom Sink Faucet
Mounting Type - Faucet
Deck
Flow Outlet Type - Faucet
Aerated
Voltage
6V DC
Flow Rate
1.5 gpm
Replacement Cartridge
Mfr. No. P6950-XL-B-L
Ligature Resistant
No
Series
Aqua-Fit(R)
Connection
1/2" MIPS
Flow Outlet Type (Faucet)
Aerated
Faucet Spout Shape
Mid Arc
Faucet Operation
Sensor
Number of Handles
0
Sensor Range
Self Adjusting
Valve Type
Ball
CEC Compliant
Non CEC Compliant
Amps
0.03 A
Commercial / Residential
Both
ADA Compliant
Yes
Residential / Commercial
Commercial
Faucet Handle Type
None
Number of Holes
1
Temp. Control
Yes
Green Certification or Other Recognition
WaterSense Certified
Features
Infrared Convergence-Type Proximity Sensor
Flow Outlet Type
Vandal Resistant Aerator
Mounting Type
Deck
Replacement Cartridge Mfr. Model Number
P6950-XL-B-L
Max. Mounting Hole Center Distance
8 in
Faucet Activation
Motion Sensor
Temperature Control
Adjustable Temperature
Spout Reach
6 3/4 in
Faucet Body Material
Cast Brass, Plastic
Valve Type - Faucets
Solenoid Valve
Battery Type
AA
Sensor Type
Self-Adjusting
Water Supply Type
Hot and Cold Lines
Pressure - Maximum
125 psi
Number of Mounting Holes
3
Spout Shape
Arc
Mounting Hole Center-to-Center Distance - Maximum
4 in
Time Out
30 sec
Ligature Resistance
Not Ligature-Resistant
For Location
Bathroom
Operation Method
Motion Sensor
Includes Handle
Handle Not Included
Includes Drain
Drain Not Included
Temperature Control Method
Below Deck Temperature Mixing Valve
Current
0.03 A
Includes Transformer
Transformer Not Included
Spout Style
Fixed
CEC Compliance
Not CEC Compliant
Compatible Cartridge Manufacturer Part Number
P6950-XL-B-L
Warranty
3 yr
Temperature - Maximum
140 Degrees F
Product Type
Sensor Faucet
Flow Rate - Maximum
1.5 gpm
Temperature - Minimum
33 Degrees F
Flow Type
Aerated
Inlet Connection Type
NPSM
Includes Batteries
Batteries Included
Vandal Resistance
Vandal-Resistant Outlet

Description

Mid Arc,Chrome,Zurn,Aqua-Fit,Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.