Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SensorFlushValveforWaterClosets, Silver

  • Mfr # ZEMS6000-WS1.0004

  • Zoro # G9084973


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Zurn
For Use With
Water Closets
For Use With Mfr. Model Number
Z5615-BWL, Z5665-BWL1, Z5655-BWL1, Z5635-BWL
Material
Metal
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZEMS6000-WS1.0004
Zoro #
G9084973
UPC #
670240490765
Country of Origin
United States

Dimensions

Size
11 1/2 in
Overall Height
6 in
Overall Depth
17 in
Overall Width
11 in
Spud Connection Size
1 in

Details

Item
Automatic Flush Valve
Fits Brand
Zurn
For Use With
Water Closets
For Use With Mfr. Model Number
Z5615-BWL, Z5665-BWL1, Z5655-BWL1, Z5635-BWL
Material
Metal
Finish
Polished Chrome
Color
Silver
Gallons per Flush
1.6 gpf
Rough-In
11 1/2 in
Product Type
Sensor Flush Valve for Water Closets
Basic Power Source
Hardwired
Compatible SubBrand
Flush Valves
Compatible Brand
Zurn
Compatible Product Type
Toilets
Compatible Series
Aquasense(R)
Compatible Manufacturer Part Number
Z5615-BWL, Z5635-BWL, Z5655-BWL1, Z5665-BWL1
Series
ZEM
Spud Location
Top

Description

Automatic Flush Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.