SETSCREW, No 10-24x3/8in LONG, CUP POINT, STAINLESS STEEL

  • Mfr # 62705001

  • Zoro # G715819413


product price: $0.78
/ea
Sold in multiples of 13 for $10.14

Key Features

Overall Length
3/8 in
Point Type
CUP
Material
STAINLESS STEEL
Thread Size
No 10-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62705001
Zoro #
G715819413
UPC #
670240452756
Country of Origin
Thailand

Dimensions

Overall Length
3/8 in
Thread Size
No 10-24

Details

Point Type
CUP
Material
STAINLESS STEEL

Description

Repair or replacement of faucet components, rather than replacement of the entire unit, saves money and resources. Zurns metering handle setscrew Part no. 62705001 is made for AquaSpec faucets. AquaSpec faucets contain a unique, heavy-duty quarter-turn ceramic disc cartridge. The cartridge is so durable, you can expect it to last up to one million cycles. When you need a replacement part for repair or maintenance of a faucet, trust Zurn for genuine, reliable parts.


  • For use with AquaSpec® Z836, Z861, Z863, Z865, Z866, and Z867 model metering faucets
  • AquaSpec® faucets contain a heavy-duty quarter-turn ceramic disc cartridge with a limited lifetime warranty
  • Provides a secure installation
  • Robust solution for replacment or repair
  • Ideal for commercial applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.