Zoro Homepage

Shower Adjustment Screw, Zurn, Brass, 7000-11E

  • Mfr # 7000-11E

  • Zoro # G5082131


product price: $1.85
/ea
Sold in multiples of 6 for $11.10

Key Features

Sub-Category
Nuts, Washers and Screws
Fits Brand
Zurn
Material
Brass
Finish
Brass
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-11E
Zoro #
G5082131
UPC #
670240620285
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Length
1 1/2 in
Overall Height
1 in
Overall Width
1 1/2 in

Details

Sub-Category
Nuts, Washers and Screws
Fits Brand
Zurn
Material
Brass
Finish
Brass
Material of Construction
Brass
Includes
screw
For Use With
Temp-Gard Series Showerheads
Item
Adjustment Screw
For Use With Mfr. Model Number
Z7100, Z7120, Z7200, Z7220
Ligature Resistant
No
Includes Drain Stopper
Drain Stopper Not Included
Trim Finish
Brass
Includes Tub Spout
Tub Spout Not Included
ADA Compliance
No
Includes Valve
Valve Not Included
Compatible Mfr. Model Number
Z7100, Z7120, Z7200, Z7220
Includes Trim Plate
Trim Plate Not Included
Features
Repair Part for Temp Gard Shower Valve Series
Includes Cartridge
Cartridge Not Included
Includes Handle
Handle Not Included
Includes Check Stop
Check Stop Not Included
Includes Stem
Stem Not Included
Type
Shower Adjustment
Product Type
Adjustment Screw
Compatible Manufacturer Part Number
Z7100, Z7120, Z7200, Z7220
Compatible Series
Temp-Gard(R)
Compatible Product Type
Showerheads
Ligature-Resistant
Not Ligature-Resistant

Description

Adjustment Screw, ADA Compliance No, Connection Size Not Applicable, Not Applicable, Finish Brass, For Use With Temp-Gard Series Showerheads, Brass, Zurn

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.