Zoro Homepage

Shower Drain, Brass, Pipe Dia 2 in.

  • Mfr # FD2275-BR2

  • Zoro # G5387584


product price: $26.79
/ea

Key Features

Pipe Dia. - Drains
2 in
Shape - Drains
Round
Drain Material
Brass
Grid Material
Stainless Steel
Color - Drains
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD2275-BR2
Zoro #
G5387584
UPC #
670240401730
Country of Origin
China

Dimensions

Pipe Dia. - Drains
2 in
Length - Drains
4 1/4 in
Pipe Dia. (In.)
2
Length (In.)
4-1/4
Pipe Outside Diameter
2 in
Body Height
2 in
Overall Diameter
4 1/4 in
Body Diameter
4 1/4 in

Description

Shower Drain, Standards UPC, Includes Strainer Yes, Includes Grate Yes, Pipe Outside Diameter 2 in, Strainer Material Stainless Steel, Drain Material Brass, Includes Gasket, Securing Nut, Connection Type Push On, Ligature Resistant No, Body Height 2 in, Product Type Shower Drain, Drain Style Round, Grate Material Stainless Steel, Grate Color Silver, Overall Width Not Applicable, Overall Length Not Applicable, Overall Diameter 4 1/4 in, Body Diameter 4 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.