Zoro Homepage

Shower Drain, Linear, Stnlss Steel, 40in L

  • Mfr # ZS880-40

  • Zoro # G6833267


product price: $1,633.99
/ea
Free Shipping & Returns

Key Features

Pipe Dia. - Drains
2 in
Shape - Drains
Linear
Drain Material
Stainless Steel
Grid Material
304 Stainless Steel
Color - Drains
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZS880-40
Zoro #
G6833267
UPC #
670240796591
Country of Origin
China

Dimensions

Pipe Dia. - Drains
2 in
Length - Drains
40 in
Pipe Dia. (In.)
2
Length (In.)
40
Pipe Outside Diameter
2 in
Overall Height
3 5/8 in
Overall Width
5 1/4 in
Body Diameter
2 in
Body Height
2 3/4 in
Overall Length
40 in

Details

Shape - Drains
Linear
Drain Material
Stainless Steel
Grid Material
304 Stainless Steel
Color - Drains
Silver
Connection - Drains
No Hub
Connection
No Hub
Includes
Adjustable Leveling Frame with Built in Tiles Edge
Type
Linear
Color/Finish
Mill
Material of Construction
stainless steel
For Use With
Concrete
Item
Shower Drain
Includes Grate
Yes
Color
Silver
Ligature Resistant
No
Basin Finish
Stainless Steel
Connection Type
No Hub
Grate Surface Type
Slotted
Load Capacity
2,000 lb
ADA Compliant
No
Drain Style
Rectangular
Product Type
Shower Drain
Grate Color
Silver
Load Class
A
Grate Material
Stainless Steel

Description

Trench Drain, Standards ASME A112.18.2, CSA B125.2, IAPMO, Trench Color Gray, Application Shower, Includes Strainer No, Inlet Connection Type No Hub, ADA Compliant ADA Compliant, Basin Finish Stainless Steel, Grate Finish Stainless Steel, Product Type Trench Drain, Ligature Resistant Not Applicable, Shape Rectangular, Overall Diameter Not Applicable, Gasket Material Not Applicable, Includes Grate Yes, Includes Adjustable Leveling Frame with Built in Tiles Edge, Trench Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.