Zoro Homepage

Shower Head, 2-1/4" H, 1.50 gpm Flow Rate

  • Mfr # Z7000-S5-1.5

  • Zoro # G5364690


product price: $77.59
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
2-1/4"
Height
2-1/4"
Finish
Chrome
Includes
Chrome-Plated Brass Ball Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z7000-S5-1.5
Zoro #
G5364690
UPC #
670240242661
Country of Origin
Taiwan, Province of China

Dimensions

Width
2-1/4"
Height
2-1/4"
Depth
3-3/4"
Manufacturers Warranty Length
3 yr
Face Dia.
2-1/4"
Fixed Showerhead Thickness
3 3/4 in
Fixed Showerhead Width
2 1/4 in
Connection Size
1/2 in

Details

Item
Shower Head
Material
Brass
Finish
Chrome
Includes
Chrome-Plated Brass Ball Connector
Ligature Resistant
No
Features
Self Cleaning
Shower Head Type
Wall Mounted
Connection Type
FNPT
ADA Compliant
Yes
Green Environmental Attribute
Showerhead Flow Rate 2.0 gpm or Less
Material of Construction
Brass
Flow Rate
1.5 gpm
Valve Type
Fixed
Connection
1/2" NPT
Standards
ASME A112.18.1/CSAB125.1, CSA
Showerhead Type
Wall Mounted
Series
Temp Gard Z7000-S5
Showerhead Function
Dual
Showerhead Shape
Trumpet
Compatible Mfr. Model Number
Z7000-S5-1.5
Trim Finish
Chrome
Includes Valve
Valve Included
Vandal Resistant Features
Vandal Resistant Showerhead
Includes Trim Plate
Trim Plate Not Included
Showerhead Spray Pattern
Regular
Face Shape
Circle
Includes Handheld Showerhead
Handheld Showerhead Not Included
CEC Compliant
CEC Compliant
Fixed Showerhead Flow Rate
1.5 gpm
ADA Compliance
No
Includes Fixed Showerhead
Fixed Showerhead Included
Includes Handle
Handle Not Included
Includes Tub Spout
Tub Spout Not Included
Showerhead Material
Brass
Ligature-Resistant
Not Ligature-Resistant
Compatible Manufacturer Part Number
Z7000-S5-1.5
Showerhead Face Color
Chrome
Faucet Body Material
Brass
Vandal-Resistant Features
Vandal-Resistant Showerhead

Description

Fixed Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, FNPT, Circle, Brass, Fixed Showerhead Flow Rate 1.5 gpm, Fixed Showerhead Thickness 3 7/8 in, Fixed Showerhead Width 2 1/4 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Ligature Resistant No, Manufacturers Warranty Length 3 yr, Zurn, Temp Gard Z7000-S5, 1/2 in FNPT, Showerhead Function Dual, Brass, Showerhead Shape Trumpet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.