Zoro Homepage

Shower Head, 2-5/8" H, 1.75 gpm Flow Rate

  • Mfr # Z7000-S8

  • Zoro # G5364219


product price: $29.49
/ea

Key Features

Material
Brass
Width
2-5/8"
Height
2-5/8"
Finish
Chrome
Includes
Ball Joint Connector, Non-Removable Flow Compensator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z7000-S8
Zoro #
G5364219
UPC #
670240651876
Country of Origin
United States

Dimensions

Width
2-5/8"
Height
2-5/8"
Depth
4-3/8"
Manufacturers Warranty Length
3 yr
Fixed Showerhead Thickness
4 3/8 in
Connection Size
1/2 in
Fixed Showerhead Width
1 1/2 in
Face Dia.
2-5/8"

Details

Item
Shower Head
Material
Brass
Finish
Chrome
Includes
Ball Joint Connector, Non-Removable Flow Compensator
Connection Type
FNPT
Green Environmental Attribute
Showerhead Flow Rate 2.0 gpm or Less
Flow Rate
1.75 gpm
Features
Self Cleaning
Standards
ASME A112.18.1/CSAB125.1, CSA
Material of Construction
Brass
ADA Compliant
Yes
Shower Head Type
Wall Mounted
Connection
1/2" NPT
Ligature Resistant
No
Showerhead Type
Wall Mounted
Showerhead Function
Dual
Includes Valve
Valve Included
Includes Trim Plate
Trim Plate Not Included
Showerhead Spray Pattern
Regular
Includes Handle
Handle Not Included
Face Shape
Circle
Vandal Resistant Features
Vandal Resistant Showerhead
Series
Water Saver Z7000-S8
Trim Finish
Chrome
ADA Compliance
No
Includes Tub Spout
Tub Spout Not Included
Includes Handheld Showerhead
Handheld Showerhead Not Included
Includes Fixed Showerhead
Fixed Showerhead Included
Showerhead Shape
Bulb
CEC Compliant
CEC Compliant
Compatible Mfr. Model Number
Z7000-S8
Fixed Showerhead Flow Rate
1.75 gpm
Showerhead Material
Plastic
Vandal-Resistant Features
Vandal-Resistant Showerhead
Faucet Body Material
Plastic
Compatible Manufacturer Part Number
Z7000-S8
Showerhead Face Color
Chrome
Ligature-Resistant
Not Ligature-Resistant

Description

Fixed Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, FNPT, Circle, Plastic, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Thickness 4 3/8 in, Fixed Showerhead Width 1 1/2 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Ligature Resistant No, Manufacturers Warranty Length 3 yr, Zurn, Water Saver Z7000-S8, 1/2 in FNPT, Showerhead Function Dual, Plastic, Showerhead Shape Bulb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.