Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Set Screw, Zinc

  • Mfr # 7000-11G

  • Zoro # G5076041


product price: $0.24
/ea

Key Features

Features
1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports
Finish
Chrome
Connection
1/2" NPT
Inlet
2-1/2"
Material of Construction
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-11G
Zoro #
G5076041
UPC #
670240620650
Country of Origin
China

Dimensions

Size
5 1/2 in
Manufacturers Warranty Length
3 yr
Overall Height
1 in
Overall Width
1 in
Overall Length
1 in

Details

Item
Handle SetScrew
Features
1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports
Finish
Chrome
Connection
1/2" NPT
Inlet
2-1/2"
Material of Construction
Zinc
Outlet
1-1/4"
Ligature Resistant
No
Connection Type
NPT
Includes Cartridge
Cartridge Not Included
Includes Trim Plate
Trim Plate Not Included
ADA Compliance
No
Includes Tub Spout
Tub Spout Not Included
Includes Valve
Valve Not Included
Includes Stem
Stem Not Included
Compatible Mfr. Model Number
Z7100, Z7120, Z7200, Z7220
Includes Handle
Handle Not Included
For Use With
Temp-Gard Series Showerheads
Includes Check Stop
Check Stop Not Included
Includes Drain Stopper
Drain Stopper Not Included
Trim Finish
Zinc
Material
Zinc
Product Type
Set Screw
Compatible Series
Temp-Gard(R)
Ligature-Resistant
Not Ligature-Resistant
Compatible Product Type
Showerheads
Compatible Manufacturer Part Number
Z7100, Z7120, Z7200, Z7220

Description

Set Screw, ADA Compliance No, Connection Size Not Applicable, NPT, For Use With Temp-Gard Series Showerheads, Zinc, Zurn, 5 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.