Zoro Homepage

Shower Valve, 1/2 In NPT, Wall, Chrome

  • Mfr # Z7300-SS-MT

  • Zoro # G5159314


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Includes
Hose, Shower Handle
Features
Reverse Connection Capability
ADA Compliant
Yes
Finish
Chrome
Connection
1/2" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z7300-SS-MT
Zoro #
G5159314
UPC #
670240651340
Country of Origin
China

Dimensions

Face Dia.
8"
Length
60 in
Manufacturers Warranty Length
3 yr
Handle Length
8 in
Trim Plate Height
8 in
Trim Plate Width
8 in
Trim Plate Depth
8 in
Connection Size
1/2 in
Shower Connection Size
1/2 in
Tub Spout Connection Size
1/2 in

Details

Includes
Hose, Shower Handle
Item
Shower Valve
Features
Reverse Connection Capability
ADA Compliant
Yes
Finish
Chrome
Connection
1/2" NPT
Standards
ASSE Standard No. 1016, ASME A112.18.1 / CSA B125.1, IAPMO, ANSI A117.1M
Cover Material
Chrome
Tub and Shower Category
Shower Valves
For Use With
Shower Faucet Valves
Handle Type
None
Material of Construction
Chrome
Ligature Resistant
No
Connection Type
FNPT
Handle Material
Brass
Includes Drain Stopper
Drain Stopper Not Included
Trim Plate Material
Zinc
Replacement Cartridge Mfr. Model Number
RK7300-CART
Includes Trim Plate
Trim Plate Included
Includes Stem
Stem Included
Includes Valve
Valve Included
ADA Compliance
Yes
Compatible Mfr. Model Number
Z7300-SS-MT
Includes Handle
Handle Included
Includes Cartridge
Cartridge Included
Includes Check Stop
Check Stop Included
Trim Plate Shape
Circle
Trim Finish
Polished Chrome
Includes Tub Spout
Tub Spout Not Included
Material
Brass
Color
Chrome
Product Type
Tub and Shower Valve
Replacement Manufacturer Cartridge Part Number
RK7300-CART
Tub Spout Material
Brass
Compatible Series
Temp-Gard(R)
Compatible Product Type
Shower Faucet Valves
Tub Spout Connection Type
FNPT
Ligature-Resistant
Not Ligature-Resistant
Compatible Manufacturer Part Number
Z7300-SS-MT

Description

Tub and Shower Valve, ADA Compliance Yes, Connection Size 1/2 in, FNPT, Faucet Handle Type Lever, For Use With Shower Faucet Valves, Handle Length 8 in, Handle Material Brass, Ligature Resistant No, Number of Handles 1, Zurn, FNPT, Spout Reach Not Applicable, Trim Finish Polished Chrome, Trim Plate Depth 8 in, Trim Plate Height 8 in, Trim Plate Material Zinc, Trim Plate Width 8 in, FNPT, Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.