Zoro Homepage

Shower Valve Repair Kit

  • Mfr # RK7000-100

  • Zoro # G5058891


product price: $5.89
/ea

Key Features

Includes
Cap Gasket, O-Ring Washer, O-Ring, Packing Washer, Graphite Packing
Features
Long Lasting Durability Suitable For Commercial Restroom Showering Applications
ADA Compliant
Yes
Finish
Rubber
Material of Construction
Graphite, Plastic, Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK7000-100
Zoro #
G5058891
UPC #
670240568044
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
1 in
Connection Size
1 1/2 in
Overall Width
2 1/2 in
Overall Length
4 in

Description

Valve Seal Replacement Kit, Non CEC Compliant, Connection Size 1 1/2 in, Push-In Compression, For Use With Temp-Gard Series Shower Valves, For Use with Series Z7300 Series Shower Valves, Graphite, Plastic, Rubber, Zurn

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.