Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sink Liner, SS, 2 in. Size, Floor

  • Mfr # Z1901-RL2

  • Zoro # G3894147


product price: $922.56
/ea
Free Shipping & Returns

Key Features

Type
Floor
Size
2"
Material of Construction
stainless steel
Material
Stainless Steel
Fits Brand
Zurn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z1901-RL2
Zoro #
G3894147
UPC #
670240846364
Country of Origin
China

Dimensions

Size
2"
Overall Length
12 in
Overall Width
8 in
Connection Size
2 in
Overall Height
12 in

Details

Item
Floor Sink Liner
Type
Floor
Material of Construction
stainless steel
Material
Stainless Steel
Fits Brand
Zurn
For Use With
Floor Drains
Compliance
ASME A112.6.1
Includes
Pipe Gasket Seal, Grate and Removable Dome Strainer
For Use With Mfr. Model Number
Z1910-RL3
Inlet (In.)
2
Features
1/2 in Grate
Product Type
Floor Sink Liner
Compatible Product Type
Floor Sinks
Compatible Series
Universal
Ligature-Resistant
Not Ligature-Resistant

Description

Floor Sink Liner, Shape Not Applicable, Standards Not Applicable, Nominal Pipe Size 2 in, Connection Thread Type Push-fit, Includes Strainer Strainer Included, Finish Unfinished, Includes Grate Grate Included, Color Silver, Product Type Floor Sink Liner, Includes Not Applicable, Connection Type Not Applicable, Ligature Resistant Not Ligature-Resistant, Overall Width 8 in, Overall Length 12 in, Grate Material Stainless Steel, Grate Color Not Applicable, Overall Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.