This item is Discontinued.

Zurn 1-1/2" Pipe Dia., Brass, J-Bend, Sink Trap ZR55JB-PC

1-1/2" Pipe Dia., Brass, J-Bend, Sink Trap (Discontinued)

  • Mfr # ZR55JB-PC
  • Zoro # G2519517
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZR55JB-PC
Zoro #
G2519517
UPC #
670240563995
Country of Origin
Thailand

Dimensions

Pipe Dia. - Drains
1 1/2 in
Pipe Dia. (In.)
1-1/2"

Details

Material of Construction - Drains
Brass
Color - Drains
Chrome
Connection - Drains
Slip x Ground Joint
Material of Construction
Brass
Color/Finish
Chrome
Connection
Slip Joint Inlet, Ground Joint Outlet
Gauge
17
Includes
Captive Brass Nut at Swivel
For Use With
1-1/2" Pipes
Item
Sink Trap
Type
J-Bend
Product Type
Sink Trap
Color
Chrome

Description

Sink Trap, Product Type Sink Trap, Includes Captive Brass Nut at Swivel, Standards -, Gauge 17, Color Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.