1-1/2" x 1-1/4" Pipe Dia., Cast Brass, Code Trap (Discontinued)
- Mfr # ZR510LAW-PC
- Zoro # G3078704
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZR510LAW-PC
Zoro #
G3078704
UPC #
670240551893
Country of Origin
Unknown
Dimensions
Pipe Dia. - Drains
1 1/2 in x 1 1/4 in
Length (In.)
5-3/4"
Pipe Dia. (In.)
1-1/2" x 1-1/4"
Details
Material of Construction - Drains
Brass
Color - Drains
Chrome
Connection - Drains
Slip x IPS
Color/Finish
Chrome
Gauge
17
Connection
Slip Joint Inlet, IPS Outlet
Standards
Meets Los Angeles Code Requirements
Material of Construction
Cast Brass
For Use With
1-1/2" Pipes
Includes
Reducing Washer
Item
Code Trap
Description
Sink Trap, Includes Reducing Washer, Standards Meets Los Angeles Code Requirements, Gauge 17
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.