Zoro Homepage

Siphon Jet Urinal, 0.125 gpf, Wall Mount, Color/Finish: White

  • Mfr # Z5755-U

  • Zoro # G8605606


product price: $282.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Brand and Series
Zurn
Urinal Mounting Style
Wall
Spud Location
Top
Gallons per Flush
0.13 gpf, 1 gpf
ADA Compliance
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z5755-U
Zoro #
G8605606
UPC #
670240836839
Country of Origin
China

Dimensions

Depth (In.)
14-1/4
Width (In.)
18-1/2
Height (In.)
25-5/8
Spud Connection Size
3/4 in
Manufacturers Warranty Length
3 yr
Depth
18 1/2 in
Overall Height
25 5/8 in
Overall Width
14 1/4 in

Details

Brand and Series
Zurn
Urinal Mounting Style
Wall
Spud Location
Top
Gallons per Flush
0.13 gpf, 1 gpf
ADA Compliance
No
Flush Handle
Not Included
Standards
ASME A112.19.2/CSA B45.1
Item
Siphon Jet Urinal
Connection (In.)
3/4 Top Spud
Includes
2 in IPS Outlet Flange and Rubber Gasket with Integral Trap, Vandal-Resistant Outlet Strainer
Mounting Style
Wall
Type
Siphon Jet
Color/Finish
White
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Green Certification or Other Recognition
WaterSense Certified
Material of Construction
Vitreous China
Flushing Method
Flushometer
Color
White
Finish
Chrome, White
Product Type
Siphon Jet Urinal
ADA Compliant
Not ADA Compliant
Series
Zurn(R), EcoVantage(R), Omni-Flo(R)

Description

Siphon Jet Urinal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.