Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Siphon Jet Urinal, 0.125 gpf, Wall Mount, Rough-In: 19 1/2 in

  • Mfr # Z5755.380.00

  • Zoro # G8605624


product price: $719.09
/ea
Free Shipping & Returns

Key Features

Brand and Series
Zurn
Urinal Mounting Style
Wall
Spud Location
Top
Gallons per Flush
0.13 gpf
ADA Compliance
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z5755.380.00
Zoro #
G8605624
UPC #
670240936461
Country of Origin
China

Dimensions

Width (In.)
18-1/2
Depth (In.)
14-1/4
Height (In.)
37-1/8
Manufacturers Warranty Length
3 yr
Spud Connection Size
3/4 in
Overall Width
19 1/4 in
Depth
28 3/4 in
Overall Height
16 1/4 in

Details

Brand and Series
Zurn
Urinal Mounting Style
Wall
Spud Location
Top
Gallons per Flush
0.13 gpf
ADA Compliance
Yes
Flush Mode
Single Flush
Flush Handle
Sensor
Standards
ASME A112.19.2/CSA B45.1
Item
Siphon Jet Urinal
Material of Construction
Vitreous China
Mounting Style
Wall
Connection (In.)
3/4 Top Spud
Green Certification or Other Recognition
WaterSense Certified
Type
Siphon Jet
Cartridges Required
P6000-C-SD-CP
Color/Finish
White
Includes
(4) AA Batteries
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Flushing Method
Flushometer
Tank/Flush Valve Mfr. Model Number
ZTR6203-ULF-LL
Finish
Chrome, White
Color
White
Rough-In
19 1/2 in
Basic Power Source
Battery
ADA Compliant
ADA Compliant
Compatible Cartridges Required
P6000-C-SD-CP
Product Type
Siphon Jet Urinal
Flush Handle Type
Sensor
Compatible Tank/Flush Valve Manufacturer Part Number
ZTR6203-ULF-LL
Series
Omni-Flo(R)

Description

Siphon Jet Urinal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.