Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Siphon Jet Urinal, 0.125 gpf, Wall Mount

  • Mfr # Z5755.382.00

  • Zoro # G8605633


product price: $672.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Brand and Series
Zurn
Urinal Mounting Style
Wall
Spud Location
Top
Gallons per Flush
0.13 gpf, 1 gpf
ADA Compliance
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z5755.382.00
Zoro #
G8605633
UPC #
670240936478
Country of Origin
China

Dimensions

Width (In.)
18-1/2
Depth (In.)
14-1/4
Height (In.)
37-1/8
Manufacturers Warranty Length
3 yr
Spud Connection Size
3/4 in
Overall Width
19 1/4 in
Overall Height
16 1/4 in
Depth
28 1/2 in

Details

Brand and Series
Zurn
Urinal Mounting Style
Wall
Spud Location
Top
Gallons per Flush
0.13 gpf, 1 gpf
ADA Compliance
Yes
Flush Mode
Single Flush
Flush Handle
Sensor
Item
Siphon Jet Urinal
Connection (In.)
3/4 Top Spud
Color/Finish
White
Type
Siphon Jet
Includes
(4) AA Batteries
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Green Certification or Other Recognition
WaterSense Certified
Mounting Style
Wall
Standards
ASME A112.19.2/CSA B45.1
Material of Construction
Vitreous China
Cartridges Required
P6000-C-SD-CP
Flushing Method
Flushometer
Tank/Flush Valve Mfr. Model Number
Z6003AV-ULF
Basic Power Source
Battery
Finish
Chrome, White
Color
White
Rough-In
15 3/4 in
Flush Handle Type
Sensor
Compatible Cartridges Required
P6000-C-SD-CP
ADA Compliant
ADA Compliant
Series
Zurn One(R)
Compatible Tank/Flush Valve Manufacturer Part Number
Z6003AV-ULF
Product Type
Siphon Jet Urinal

Description

Siphon Jet Urinal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.