Zoro Homepage

Siphon Jet Urinal, 0.125 gpf, Wall Mount

  • Mfr # Z.UR1.M

  • Zoro # G8605615


product price: $487.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Brand and Series
Zurn
Urinal Mounting Style
Wall
Spud Location
Top
Gallons per Flush
0.13 gpf
ADA Compliance
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z.UR1.M
Zoro #
G8605615
UPC #
670240936454
Country of Origin
United States

Dimensions

Height (In.)
37-1/8
Width (In.)
18-1/2
Depth (In.)
14-1/4
Manufacturers Warranty Length
3 yr
Spud Connection Size
3/4 in
Depth
14 1/4 in
Overall Width
18 1/2 in
Overall Height
28 5/8 in

Details

Brand and Series
Zurn
Urinal Mounting Style
Wall
Spud Location
Top
Gallons per Flush
0.13 gpf
ADA Compliance
Yes
Flush Mode
Single Flush
Flush Handle
Oscillating Handle
Connection (In.)
3/4 Top Spud
Includes
0.125 gpf Top Spud Manual Flush Valve, Outlet Fitting with Gasket, Wall Bracket
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Green Certification or Other Recognition
WaterSense Certified
Color/Finish
White
Mounting Style
Wall
Material of Construction
Vitreous China
Item
Siphon Jet Urinal
Standards
ASME A112.19.2/CSA B45.1
Type
Siphon Jet
Flushing Method
Flushometer
Tank/Flush Valve Mfr. Model Number
Z6003AV-ULF
Finish
Chrome, White
Color
White
Rough-In
11 1/2 in
Series
Zurn One(R)
Flush Handle Type
Oscillating Handle
Product Type
Siphon Jet Urinal
Compatible Tank/Flush Valve Manufacturer Part Number
Z6003AV-ULF
ADA Compliant
ADA Compliant

Description

Siphon Jet Urinal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.