Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Siphon Jet Urinal with Sensor Valve, 0.125 gpf, Wall Mount

  • Mfr # Z5708.205.00

  • Zoro # G3677895


product price: $759.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Brand and Series
Zurn
Urinal Mounting Style
Wall
Spud Location
Top
Gallons per Flush
0.13 gpf
ADA Compliance
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z5708.205.00
Zoro #
G3677895
UPC #
670240254619
Country of Origin
China

Dimensions

Depth (In.)
14-1/2
Height (In.)
31-1/4
Width (In.)
12 5/8
Spud Connection Size
3/4 in
Manufacturers Warranty Length
3 yr
Depth
18 1/2 in
Overall Width
14 1/4 in
Overall Height
25 5/8 in

Details

Brand and Series
Zurn
Urinal Mounting Style
Wall
Spud Location
Top
Gallons per Flush
0.13 gpf
ADA Compliance
Yes
Flush Mode
Single Flush
Flush Handle
Sensor
Material of Construction
Vitreous China, Brass, Chrome
Standards
ANSI/ASME and CAN/CSA
Green Certification or Other Recognition
WaterSense Certified
Color/Finish
White
Mounting Style
Wall
Type
Siphon Jet
Connection (In.)
3/4 Top Spud
Includes
Flush Valve and Manual Overide Button
Item
Siphon Jet Urinal
Flushing Method
Flushometer
Basic Power Source
Battery
Tank/Flush Valve Mfr. Model Number
ZER6003AV-ULF+AA17
Color
White
Finish
Chrome, White
Rough-In
21 5/8 in
Compatible Tank/Flush Valve Manufacturer Part Number
ZER6003AV-ULF+AA17
Series
Zurn One(R)
Flush Handle Type
Sensor
Product Type
Siphon Jet Urinal
ADA Compliant
ADA Compliant

Description

Siphon Jet Urinal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.