Slip Extension Tube, 1-1/4" Pipe Dia., Brass

  • Mfr # ZR7176N-12-PC

  • Zoro # G2402285


product price:  $27.25
/ea

Key Features

Pipe Dia. - Drains
1 1/4 in
Material of Construction - Drains
Brass
Color - Drains
Chrome
Connection - Drains
Slip
Gauge
17 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR7176N-12-PC
Zoro #
G2402285
UPC #
670240541931
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1 1/4 in
Pipe Dia. (In.)
1-1/4"
Length (In.)
12"
Overall Length
12 in
Nominal Pipe Size
1 1/4 in
Thread Size
1 1/4"

Details

Material of Construction - Drains
Brass
Color - Drains
Chrome
Connection - Drains
Slip
Gauge
17 ga
Connection
Slip Joint
Type
Slip
For Use With
1-1/4" Pipes
Item
Extension Tube
Includes
Nut
Color/Finish
Polished Chrome
Material of Construction
Brass
Connection Type
Slip
Material
Brass
Finish
Chrome
Product Type
Tube
Color
Silver

Description

Extension, Nominal Pipe Size 1 1/4 in, Color Silver, Product Type Extension, Standards Not Applicable, Material Brass, Overall Length 12 in, Thread Size 1 1/4 In., For Use With 1 1/4 in Pipes, Gauge 17 ga, Includes Nut, Finish Chrome, Connection Type Slip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.