Zoro Homepage

Smart Occupancy Light

  • Mfr # Z-LIGHT-W1

  • Zoro # G015819403


product price: $1,532.99
/ea
Free Shipping & Returns

Key Features

Color
White
Voltage
12 V
Mounting Type
Wallmount
Includes
Light
Width
4.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z-LIGHT-W1
Zoro #
G015819403
UPC #
889934203790
Country of Origin
United States

Dimensions

Width
4.875 in
Length
4.875 in
Height
4.0625 in

Details

Color
White
Voltage
12 V
Mounting Type
Wallmount
Includes
Light
Material
Plastic
Power Source
Hardwired

Description

Sense. Anticipate. Respond. Keep guests comfortable and restrooms stocked, operating and clean. Zurn Smart Occupancy Lights visually let guests know which stalls are open - all while capturing valuable traffic data for maintenance and custodial teams. Using thermal wireless sensors, the Zurn Smart Occupancy Lights give the green light for open stalls and turns red when in use. Meanwhile, smart technology collects traffic and usage patterns behind the scenes. So staff can make decisions based on real-time data, like performing tasks during off-peak hours to reduce congestion or stocking supplies for guest satisfaction.


  • Universal red and green light system indicates stall status by turning red when occupied and green when available so guests can easily spot open stalls and avoid delays
  • Occupancy data promotes cleaning efficiency and uptime
  • Wireless, battery-free performance reduces issues from latches or locks during install and usage
  • 24/7 remote monitoring tracks guest volumes and most frequently used stalls to help staff perform efficient custodial and maintenance tasks
  • Demand-based cleaning reduces unnecessary supply costs
  • Remote monitoring makes it easier to prioritize tasks and optimize staff’s time
  • Occupancy data empowers staff to proactively replenish supplies and satisfy guest needs
  • Traffic pattern data shapes future restroom designs
  • Peak hour data allows staff to avoid overcrowding and encourages social distancing
  • Customizable alerts pinpoint unusual activity, such as stall avoidance during high traffic, for faster troubleshooting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.