Snsr Wall Bwl Systm - Z5615 Elongated, Vitreous Wtr Clst w/EZ Flsh Vlve 1.1 GPF
- Mfr # Z.WC1.S
- Zoro # G515797218
product price:Â
$
829.99
/ea
Free Shipping & Returns
Key Features
Bowl Shape
Elongated
Color
Chrome;White
Material
Brass;VitreousChina
Width
14.875 in
Mounting
Floormount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z.WC1.S
- Zoro #
- G515797218
- UPC #
- 889934176292
- Country of Origin
- Germany
Dimensions
- Width
- 14.875 in
- Length (In.)
- 24.75 in
- Height
- 26.5 in
- Size
- 1 in
Details
- Bowl Shape
- Elongated
- Color
- Chrome;White
- Material
- Brass;VitreousChina
- Mounting
- Floormount
- Includes
- Bowl, Toilet Seat, Seal Gasket, Ez Flush Unit, Flush Valve, Stop Valve Assembly, Vacuum Tube, Bagging Hardware, 4 'C' Size Batteries
- Power Source
- Battery
- Finish
- CP
- Connection
- NPT
Description
Zurn One Systems combine complementary components that work together to create a seamless water efficient system. This system includes: Z5615 elongated, wall-hung vitreous water closet with battery-powered 1.1 gpf ZER6000AV-ONE-CPM side sensor flush valve along with support and shipping from one manufacturer.
- Sensor Wall Hung Toilet System with 1.1 GPF Battery Powered Flush Valve
- Paired performance for easy maintenance, highest uptime and lowest total cost of ownership
- Simple model number for ease of specification and ordering
- Complete ready-to-install plumbing system
- Complete extended warranty from one manufacturer
- Combines complementary components to create a seamless water efficient system
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.