Shop ZURN
See all product information
Create Account
Soap Dispenser, 3-1/4 in Overall H.
- Mfr # Z6950-SD
- Zoro # G3643216
product price:Â
$
531.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Restroom Faucets
Residential / Commercial
Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z6950-SD
- Zoro #
- G3643216
- UPC #
- 889934125320
- Country of Origin
- China
- Item
- Sensor Faucet
- Sub-Category
- Restroom Faucets
- Finish
- Chrome
- Residential / Commercial
- Commercial
Description
Soap Dispenser, Color Silver, Mount Type Counter, Product Type Soap Dispenser, Material Brass, Series Serio, Finish Chrome-Plated, Compatible with Manufacturer Model Number Z6950-XL, Refill Size 1,000 mL, Operation Mode Automatic, Power Source AC Power, Batteries Included No, Overall Depth 5 1/8 in, Overall Height 3 1/4 in, Overall Width 1 5/8 in, Counter Hole Diameter 1 1/4 in, Maximum Countertop Thickness 1 1/4 in, Spout Length 5 1/8 in, Form Liquid, Standards ADA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.