Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soap Dispenser, 3 in Overall H.

  • Mfr # Z6956-SD

  • Zoro # G411297454


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Finish
Polished Chrome
Material
Cast Brass
Refill Size
1,600 mL
Warranty
Limited
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z6956-SD
Zoro #
G411297454
UPC #
889934140439
Country of Origin
China

Dimensions

Refill Size
1,600 mL
Overall Width
2 in
Counter Hole Diameter
1 1/4 in
Overall Depth
4 3/4 in
Spout Length
3 in
Overall Height
3 in
Maximum Countertop Thickness
1 1/4 in

Details

Item
Soap Dispenser
Color
Silver
Finish
Polished Chrome
Material
Cast Brass
Warranty
Limited
Voltage
6 V DC, 110 V AC
Number of Batteries Required
4
Series
Cumberland
Form
Liquid
Operation Mode
Automatic
Mount Type
Wall
Standards
ADA Compliant, NSF/ANSI
Power Source
Battery/AC Power
Batteries Included
Yes
Product Type
Soap Dispenser
Compatible with Manufacturer Model Number
Z6956-XL
Compatible Manufacturer Part Number
Z6956-XL
Compatible Manufacturer Model Number
Z6956-XL
Compatible with Manufacturer Model No.
Z6956-XL
Compatible with Mfr. Model No.
Z6956-XL
For Use with Mfr Model Number
Z6956-XL
For Use With Mfr. Model Number
Z6956-XL
Compatible Pump Manufacturer Part Number
Z6956-XL
Compatible Mfr. Model Number
Z6956-XL

Description

Soap Dispenser, Color Silver, Mount Type Wall, Product Type Soap Dispenser, Material Cast Brass, Series Cumberland, Finish Polished Chrome, Compatible Manufacturer Part Number Z6956-XL, Refill Size 1,600 mL, Operation Mode Automatic, Power Source Battery/AC Power, Batteries Included Yes, Overall Depth 4 3/4 in, Overall Height 3 in, Overall Width 2 in, Counter Hole Diameter 1 1/4 in, Maximum Countertop Thickness 1 1/4 in, Spout Length 3 in, Form Liquid, Standards ADA Compliant, NSF/ANSI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.