Zoro Homepage

Solenoid Rebuild Kit

  • Mfr # P6900-SRK

  • Zoro # G3256416


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Valves
Fits Brand
Zurn
Material
Plastic
Finish
Black
Material of Construction
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6900-SRK
Zoro #
G3256416
UPC #
670240574908
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
7/10 in
Overall Length
3 in
Overall Width
3 in

Details

Sub-Category
Valves
Fits Brand
Zurn
Material
Plastic
Finish
Black
Material of Construction
Plastic
Includes
Rubber Diaphragm, Stainless Steel Plunger
For Use With
Zurn Sensor Operated Lav Faucets
Item
Valve Repair Kit
For Use With Mfr. Model Number
Z6913-XL
Use With Water Temp.
Hot/Cold
Series
AquaSense(R)
Product Type
Valve Repair Kit
Compatible Brand
Zurn
Compatible Manufacturer Part Number
Z6913-XL
Compatible Series
AquaSpec
For Water Temperature
Hot/Cold

Description

Solenoid Rebuild Kit, For Use With 4JPC4, 2VEJ6, 2VEJ7, 2VEJ8, 2VEJ9, Includes Stainless Steel Plunger and Rubber Diaphragm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.