Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Top Open Grid Plug, 1-1/2" Pipe Dia., Cast Brass

  • Mfr # Z8743-1-PC

  • Zoro # G3984508


product price: $28.69
/ea

Key Features

Pipe Dia. - Drains
1 1/2 in
Shape - Drains
Round
Material of Construction - Drains
Cast Brass
Color - Drains
Chrome
Connection - Drains
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8743-1-PC
Zoro #
G3984508
UPC #
084169618160
Country of Origin
Thailand

Dimensions

Pipe Dia. - Drains
1 1/2 in
Length - Drains
2 9/16 in
Length (In.)
7-9/16"
Pipe Dia. (In.)
1-1/2"
Overall Diameter
2 1/4 in
Body Diameter
2 1/4 in
Pipe Outside Diameter
1 1/2 in
Body Height
2 9/16 in

Details

Shape - Drains
Round
Material of Construction - Drains
Cast Brass
Color - Drains
Chrome
Connection - Drains
Threaded
Connection
Threaded
Color/Finish
Chrome Plated
Material of Construction
Cast Brass
Standards
CSA B125.2, CSA B125.1, cUPC
Grid Material
Brass
For Use With
Wall Drain
Type
Solid Top Open Grid
Gauge
17
Item
Plug
Drain Material
Brass
Includes
5 in Tailpiece
Connection Type
Threaded
Shape
Round
Grate Material
Brass
Drain Stopper Type
Push and Pull
Includes Grate
Yes
Grate Finish
Chrome
Color
Silver
Basin Finish
Chrome
Resistance Properties
Corrosion Resistant
Product Type
Sink Drain
Grate Surface Type
Round Holes

Description

Sink Drain, Grate Finish Chrome, Outlet Location Bottom, Resistance Properties Corrosion-Resistant, Product Type Sink Drain, Includes Grate Yes, Pipe Outside Diameter 1 1/2 in, Standards CSA B125.2, CSA B125.1, cUPC, Shape Round, Body Height 2 9/16 in, Body Diameter 2 1/4 in, Grate Material Brass, Basin Finish Chrome, Grate Surface Type Round Holes, Color Silver, Connection Type Threaded, Drain Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.