Zoro Homepage

Spout, 5", Brass

  • Mfr # G67868

  • Zoro # G5386488


product price: $79.55
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Spouts
Fits Brand
Zurn
Finish
Chrome
Material of Construction
Brass
Standards
Lead Law Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G67868
Zoro #
G5386488
UPC #
670240358812
Country of Origin
China

Dimensions

Length (In.)
5
Overall Depth
7 in

Details

Sub-Category
Faucet Spouts
Fits Brand
Zurn
Finish
Chrome
Material of Construction
Brass
Standards
Lead Law Compliant
For Use With
Zurn Faucets
Item
Spout
For Use With Mfr. Model Number
Z831 ICT
Shape
Arc
Body Material
Brass
Series
AquaSpec(R)
Reach
5 1/8 in
Compatible Manufacturer Part Number
Z831 ICT
Product Type
Spout
Compatible Brand
Zurn
Compatible Series
AquaSpec(R)

Description

Spout, Fits Brand Zurn, For Use with Series AquaSpec, For Use With Mfr. Model Number Z831 ICT, Faucet Spout Shape Low Arc, Finish Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.