Zoro Homepage

Spout, 9", Brass

  • Mfr # G67894

  • Zoro # G5377747


product price: $89.35
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Spouts
Fits Brand
Zurn
Finish
Chrome
Material of Construction
Brass
Standards
Lead Law Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G67894
Zoro #
G5377747
UPC #
670240374751
Country of Origin
China

Dimensions

Length (In.)
9 in
Overall Depth
12 in

Details

Sub-Category
Faucet Spouts
Fits Brand
Zurn
Finish
Chrome
Material of Construction
Brass
Standards
Lead Law Compliant
For Use With
Zurn Faucets
Item
Spout
Shape
Arc
For Use With Mfr. Model Number
061X, L9JKCP
Body Material
Brass
Series
AquaSpec(R)
Reach
5 1/8 in
Style
Swivel
Product Type
Spout
Compatible Brand
Zurn
Compatible Series
AquaSpec(R)
Compatible Manufacturer Part Number
061X, L9JKCP

Description

Spout, Fits Brand Zurn, For Use with Series AquaSpec, For Use With Mfr. Model Number 061X, L9JKCP, Faucet Spout Shape Mid Arc, Finish Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.