Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spout Assembly, 5", Brass

  • Mfr # G67867

  • Zoro # G5373547


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Spouts
Fits Brand
Zurn
Finish
Chrome
Material of Construction
Brass
Standards
Lead Law Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G67867
Zoro #
G5373547
UPC #
670240358805
Country of Origin
China

Dimensions

Length (In.)
5 in
Inlet Connection Size
1 in
Overall Depth
2 1/8 in

Details

Sub-Category
Faucet Spouts
Fits Brand
Zurn
Finish
Chrome
Material of Construction
Brass
Standards
Lead Law Compliant
For Use With
Zurn Faucets
Item
Spout
Connection
1 in NPT
For Use With Mfr. Model Number
Z831FLEX
Shape
Arc
Series
AquaSpec(R)
Body Material
Brass
Inlet Connection Type
NPT
Compatible Brand
Zurn
Reach
5 1/8 in
Product Type
Spout
Compatible Manufacturer Part Number
Z831FLEX
Compatible Series
AquaSpec(R)
Flow Rate - Maximum
0.5 gpm
For Location
Bathroom

Description

Spout, Fits Brand Zurn, For Use with Series AquaSpec, For Use With Mfr. Model Number Z831FLEX, Faucet Spout Shape Mid Arc, Finish Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.