Spout Base, Brass, Fits Zurn Faucets

  • Mfr # P6915-XL-1

  • Zoro # G6077066


product price: $515.82
/ea
Free Shipping & Returns

Key Features

Sub-Category
Nozzles, Spouts and Sprayers
Fits Brand
Zurn
Material
Brass, Plastic,, Copper
Finish
Chrome
Material of Construction
Brass, Copper, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6915-XL-1
Zoro #
G6077066
UPC #
670240802513
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
12 in

Details

Sub-Category
Nozzles, Spouts and Sprayers
Fits Brand
Zurn
Material
Brass, Plastic,, Copper
Finish
Chrome
Material of Construction
Brass, Copper, Plastic
Standards
Lead Law Compliant
Includes
Spout Body Assembly and Sensor
For Use With
Sensor Faucets
Item
Spout Base
For Use With Mfr. Model Number
Z6915-XL
Shape
Arc
Series
AquaSense(R)
Body Material
Brass, Copper, Plastic
Product Type
Spout
Compatible Brand
Zurn
Compatible Manufacturer Part Number
Z6915-XL
Flow Type
Aerated

Description

Spout Base, Fits Brand Zurn, For Use With Mfr. Model Number Z6915-XL, Faucet Spout Shape Low Arc, Finish Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.