Zoro Homepage

Square 5" Plshd Chrm Top Assmbly w/3" Sh

  • Mfr # JP2254-CS5-TOP

  • Zoro # G9888629


product price: $63.99
/ea

Key Features

Type
Square
Size
5"
For Use With
Mfg. No. FD2254
Fits Brand
Zurn
Color Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JP2254-CS5-TOP
Zoro #
G9888629
UPC #
670240567559
Country of Origin
Indonesia

Dimensions

Size
5"

Details

Item
Top Assembly
Type
Square
For Use With
Mfg. No. FD2254
Fits Brand
Zurn
Color Finish
Polished Chrome

Description

Square 5 In. Plshd Chrm Top Assmbly w/3 In. Sh

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.