Zoro Homepage

Square Adjustable Shower Drain, Brass, Cast Iron, 2", No-Hub

  • Mfr # FD2254-NH2-BS4

  • Zoro # G5411012


product price: $79.75
/ea
Free Shipping & Returns

Key Features

Material of Construction
Brass, Cast Iron
Type
Square Adjustable
Color/Finish
Polished
Pipe Dia. (In.)
2"
Grid Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD2254-NH2-BS4
Zoro #
G5411012
UPC #
670240539501
Country of Origin
China

Dimensions

Pipe Dia. (In.)
2"
Length (In.)
4-3/16"

Details

Material of Construction
Brass, Cast Iron
Type
Square Adjustable
Color/Finish
Polished
Grid Material
Brass
Connection
No-Hub
Item
Shower Drain

Description

Shower Drain,NH,4 In. Square Pb Top,2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.