Zoro Homepage

Square Decorative Floor Drain, PVC, 4", Solvent-Weld

  • Mfr # FD2283-PV4

  • Zoro # G5411082


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
PVC
Type
Square
Pipe Dia. (In.)
4"
Grid Material
PVC
Height (In.)
6-3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD2283-PV4
Zoro #
G5411082
UPC #
670240666634
Country of Origin
China

Dimensions

Pipe Dia. (In.)
4"
Height (In.)
6-3/16"
Length (In.)
10"

Details

Material of Construction
PVC
Type
Square
Grid Material
PVC
Connection
Solvent-Weld
Item
Decorative Floor Drain

Description

Decorative Floor Drain,PVC,4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.