Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Dome Strainer, cast iron, 2", No-Hub

  • Mfr # FD2375-NH2

  • Zoro # G5411539


product price: $93.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
cast iron
Type
Square
Color/Finish
White
Pipe Dia. (In.)
2"
Height (In.)
8-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD2375-NH2
Zoro #
G5411539
UPC #
670240490055
Country of Origin
China

Dimensions

Pipe Dia. (In.)
2"
Height (In.)
8-5/8"
Length (In.)
12"
Overall Length
12 in
Overall Width
12 in

Details

Material of Construction
cast iron
Type
Square
Color/Finish
White
Connection
No-Hub
Standards
UPC
Material
Cast Iron
Item
Dome Strainer
Color
White
Finish
Enamel
Shape
Square
Product Type
Dome Strainer
ADA Compliant
No
Installation Type
No Hub

Description

Dome Strainer, Shape Square, Standards UPC, Finish Enamel, ADA Compliant Not ADA Compliant, Color White, Overall Width 12 in, Overall Length 12 in, Grate Material Cast Iron, Overall Diameter Not Applicable, Grate Surface Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.