Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Dome Strainer, Cast Iron, ABS, 3", No-Hub

  • Mfr # FD2378-NH3

  • Zoro # G5411843


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Cast Iron, ABS
Type
Square
Pipe Dia. (In.)
3"
Height (In.)
6"
Length (In.)
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD2378-NH3
Zoro #
G5411843
UPC #
670240492943
Country of Origin
China

Dimensions

Pipe Dia. (In.)
3"
Height (In.)
6"
Length (In.)
8"

Details

Material of Construction
Cast Iron, ABS
Type
Square
Connection
No-Hub
Item
Dome Strainer

Description

Dome Strainer,No-Hub Body,3 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.