Zoro Homepage

Square Floor Drain, Nickel Bronze, 2", No Hub

  • Mfr # GR-FS05NI-C2N-PS-CC

  • Zoro # G5367731


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Nickel Bronze
Type
Square
Color/Finish
Polished Nickel Bronze
Pipe Dia. (In.)
2"
Grid Material
Nickel Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-FS05NI-C2N-PS-CC
Zoro #
G5367731
UPC #
670240838574
Country of Origin
China

Dimensions

Pipe Dia. (In.)
2"
Height (In.)
5-1/4 to 7
Length (In.)
8 in
Height - Drains
5 1/4 in to 7 in
Overall Dia. (In.)
5
Pipe Dia. - Drains
2 in
Overall Diameter
8 in
Body Height
4 in
Overall Length
5 in
Pipe Outside Diameter
2 in
Overall Height
7 1/4 in
Body Diameter
5 in
Nominal Pipe Size
2 in
Overall Width
5 in

Details

Material of Construction
Nickel Bronze
Type
Square
Color/Finish
Polished Nickel Bronze
Grid Material
Nickel Bronze
Connection
No Hub
Color - Drains
Polished Nickel Bronze
Lid
Slotted Square Grid
Connection - Drains
No Hub
Shape - Drains
Square
Drain Material
Cast Iron
Includes
Cast Iron Clamping Collar
Item
Floor Drain
Material of Construction - Drains
Nickel Bronze
Standards
ASME A112.6.3, IAPMO
Color
Silver
Ligature Resistant
No
Grate Surface Type
Slotted
ADA Compliant
No
Grate Color
Gray
Drain Stopper Type
None
Drain Style
Square
Includes Grate
Yes
Connection Type
No Hub
Basin Finish
Chrome
Product Type
Floor Drain
Grate Material
Nickel Bronze

Description

Floor Drain, Standards Not Applicable, Connection Thread Type Not Applicable, Flange Diameter Not Applicable, Height Above Flange Not Applicable, Includes Strainer No, Includes Grate Yes, Nominal Pipe Size 2 in, Pipe Outside Diameter Not Applicable, Drain Material Cast Iron, Includes Not Applicable, Connection Type Not Applicable, Ligature Resistant Not Ligature-Resistant, Body Height 4 in, Product Type Floor Drain, Drain Style Square, Grate Material Nickel Bronze, Grate Color Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.