Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Floor Drain, PVC, 2", Solvent-Weld

  • Mfr # FD2283-PV3

  • Zoro # G5411189


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
PVC
Type
Square
Pipe Dia. (In.)
2"
Grid Material
PVC
Height (In.)
6-1/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD2283-PV3
Zoro #
G5411189
UPC #
670240666627
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Dia. (In.)
2"
Height (In.)
6-1/16"
Length (In.)
10"
Body Height
3 3/4 in
Body Diameter
10 in
Pipe Outside Diameter
3 in

Details

Material of Construction
PVC
Type
Square
Grid Material
PVC
Connection
Solvent-Weld
Item
Floor Drain
Drain Material
Plastic
Ligature Resistant
No
Grate Material
Plastic
ADA Compliant
No
Includes Grate
Yes
Product Type
Floor Drain
Drain Stopper Type
None
Drain Style
Square

Description

Floor Drain, Includes Grate Yes, Pipe Outside Diameter 3 in, Drain Material Plastic, Ligature Resistant Not Ligature-Resistant, Body Height 3 3/4 in, Product Type Floor Drain, Drain Style Square, Grate Material Plastic, Body Diameter 10 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.